CF54/100BL - CABLOFIL CABLE TRAY

Item #: 598685

Cat #: CF54/100BL

UPC: 800388009059

Sign In or Register to view pricing and more.
Documents & Guides
2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor

Overview

2 inch x 4 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor
Also known as: 800388009059, CF54/100BL

Specifications

Width: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)