Overload Relay, Separate Mount Kit, TeSys D, LRD01-LRD35, LR3D01-LR3D35

Item #: 59856

Cat #: LAD7B106

UPC: 785901655787

Sign In or Register to view pricing and more.
Overload Relay, Separate Mount Kit, TeSys D, LRD01-LRD35, LR3D01-LR3D35, Ring Tongue Connectors

Overview

Overload Relay, Separate Mount Kit, TeSys D, LRD01-LRD35, LR3D01-LR3D35, Ring Tongue Connectors
TeSys LRD terminal block for mounting of thermal overload relays LRD01-D35, LR3D01-D35 and electronic overcurrent relays LR97D. To be used for a separate mounting between overload relay and contactor. It provides top connections with screw clamp terminals, clip-on fixing on 35 mm DIN-rail or fixing by screws. Green Premium compliant (RoHS/REACh).
Also known as: 785901655787, LAD7B106

Specifications

Type: Mounting Block, Overload Relay
Mounting: DIN Rail
Height: 85 mm
Width: 45 mm
Standards: California Proposition 65
Type: Mounting Block, Overload Relay
Height: 85 mm
Standards: California Proposition 65
Mounting: DIN Rail
Width: 45 mm

Customer Reviews

No reviews for this product
(0)