Industrial Horn, 24VAC, 126dB @ 1m, 45-Tone, Standard Base

Item #: 598502

Cat #: 855H-BA24ED

UPC: 611320543643

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Horn, 24 Volt AC, 126dB @ 1 meter, 45-Tone, Standard Base, Gray

Overview

Industrial Horn, 24 Volt AC, 126dB @ 1 meter, 45-Tone, Standard Base, Gray
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing.
Also known as: 611320543643, 855H-BA24ED

Specifications

Mounting: Surface
Color: Gray
Volts AC: 24
Mounting: Surface
Volts AC: 24
Color: Gray

Customer Reviews

No reviews for this product
(0)