22mm Indicator Light, No Lens, M22

Item #: 598477

Cat #: M22-L-X

UPC: 786685278643

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic, Standard Operator, M22 Series, No Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, No Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685278643, M22-L-X

Specifications

Family / Style: M22
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)