Patchcord, Mini Style, Male/Female, 4 Pin, 300V, 7A, PVC

Item #: 59846

Cat #: 889N-F4AENU-12F

UPC: 612598388936

Sign In or Register to view pricing and more.
Documents & Guides
PatchCord, Mini Style Conectors, Straight Male, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG

Overview

PatchCord, Mini Style Conectors, Straight Male, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG
Also known as: 612598388936, 889N-F4AENU-12F

Specifications

Type: Switch Box, Outlet Box, New Work
Material: Phenolic
Depth: 3 1/2 in
Gangs: 1
Mounting: Nail On
Type: Switch Box, Outlet Box, New Work
Depth: 3 1/2 in
Mounting: Nail On
Material: Phenolic
Gangs: 1

Customer Reviews

No reviews for this product
(0)