Slide Dimmer, 600W, IllumaTech, White

Item #: 598421
Cat #: INI06-1LW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 600W, IllumaTech, WhiteIllumaTech Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Electro-Mechanical, LED Locator Light, Color: White.

Overview

Slide Dimmer, 600W, IllumaTech, WhiteIllumaTech Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Electro-Mechanical, LED Locator Light, Color: White.
Also known as: INI06-1LW

Specifications

Wattage: 600
Type: Slide, Locator Light, Single-Pole
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Locator Light, Single-Pole
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)