Pilot light, Harmony 9001K, metal, polycarbonate, fresnel lens, amber, 30mm, LED yellow, 120V

Item #: 598388

Cat #: 9001KP38LYA31

UPC: 785901716907

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, metal, polycarbonate, fresnel lens, amber, 30mm, LED yellow, 120V

Overview

Pilot light, Harmony 9001K, metal, polycarbonate, fresnel lens, amber, 30mm, LED yellow, 120V
This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901716907, 9001KP38LYA31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)