COMBO STARTER 600VAC 18A NEMA

Item #: 598385

Cat #: 8538SBA33V02S

UPC: 785901352044

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 18A NEMA,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3P,5HP@460/575Vac,600 Vac,Box Lug,Dust tight and Drip tight (Indoor) can be modified for NEMA 3R,Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy

Overview

Square D,COMBO STARTER 600VAC 18A NEMA,0,120Vac@60Hz - 110Vac@50Hz,18 A,3-Phase,3P,5HP@460/575Vac,600 Vac,Box Lug,Dust tight and Drip tight (Indoor) can be modified for NEMA 3R,Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package,melting alloy
COMBO STARTER 600VAC 18A NEMA
Also known as: 785901352044, 8538SBA33V02S

Specifications

Type: Fusible
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Fusible
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)