Junction Box, NEMA 4X, Hinge Cover, 60" x 36" x 12"

Item #: 59834

Cat #: A60H3612SS6LP3PT

UPC: 783510143480

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 x 36 x 12 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 x 36 x 12 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Wall-Mount, 60 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510143480, A60H3612SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Mounting: Surface
Material: Stainless Steel
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 36 in
Height: 60 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)