LIT UCLD18WHM4

Item #: 598295

Cat #: UCLD18WHM4

UPC: 753573031758

Sign In or Register to view pricing and more.
Documents & Guides

Overview

LIT UCLD18WHM4
Also known as: 753573031758, UCLD18WHM4

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Material: Aluminum
Length: 18.250 in
Light Technology: LED
Dimmable: Yes
Wattage: 9.700
Color Temperature: 3000 (Warm White)
Color: White
Length: 18.250 in
Dimmable: Yes
Volts AC: 120
Material: Aluminum
Light Technology: LED
Wattage: 9.700

Customer Reviews

No reviews for this product
(0)