![Liquidtight Connector, Straight, 2", Malleable Iron Liquidtight Connector, Straight, 2", Malleable Iron](https://rexel-cdn.com/products/ozgedney-4q-straight-lt.jpg?i=87FA6CB0-2F30-43B8-9B1B-D98C5AE84F1E&f=420)
Liquidtight Connector, Straight, 2", Malleable Iron
Item #: 59829
Cat #: 4Q-200
UPC: 783126617757
Sign In or Register to view pricing and more.
Documents & Guides
Liquid Tight Straight Connector, Size 2 Inch, Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Zinc Electroplated, NEMA 4
Overview
Liquid Tight Straight Connector, Size 2 Inch, Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Zinc Electroplated, NEMA 4
O-Z/Gedney™ 4Q Series straight liquidtight connectors with male NPT threads are available with or without an insulated throat. These are used to secure, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight conduit to threaded rigid conduit and IMC. 4Q Series straight liquidtight connectors with female NPT threads are available with an insulated throat. They are used to secure, ground and seal liquidtight flexible metal conduit, Type LFMC, to boxes and enclosures. The compact, slim diameter design results in a connector that offers a small turning radius.
Also known as: 783126617757, 4Q-200
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)