Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 59827

Cat #: 42EF-P2JBB-A2

UPC: 611320589658

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 - 3 meter, Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 - 3 meter, Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 611320589658, 42EF-P2JBB-A2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Length: 2 m
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)