Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 3/0 AWG

Item #: 598224

Cat #: YGHA272N

UPC: 781810169216

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection ProbeVoltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection ProbeVoltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810169216, YGHA272N

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 3/0
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)