MET 22AC-LD3-34-UNV-L835-CD1-U LED

Item #: 598202

Cat #: 22AC-LD3-34-UNV-L835-CD1-U

UPC: 080083697915

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET 22AC-LD3-34-UNV-L835-CD1-U LED, 2'X2' ACCORD, FROSTED ACRYLIC LENS, 3400 LUMENS, 85 CRI, 3500K, UNV 0-10V D

Overview

MET 22AC-LD3-34-UNV-L835-CD1-U LED, 2'X2' ACCORD, FROSTED ACRYLIC LENS, 3400 LUMENS, 85 CRI, 3500K, UNV 0-10V D
Also known as: 080083697915, 22AC-LD3-34-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)