TRANSFORMER CONTROL 500VA 600V-120V

Item #: 598194

Cat #: 9070T500D5

UPC: 785901905691

Sign In or Register to view pricing and more.
Square D,TRANSFORMER CONTROL 500VA 600V-120V,1-Phase,115 Degrees C,120V or 115V or 110V,180 ¦C,500VA,600V or 575V or 550V,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked

Overview

Square D,TRANSFORMER CONTROL 500VA 600V-120V,1-Phase,115 Degrees C,120V or 115V or 110V,180 ¦C,500VA,600V or 575V or 550V,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRANSFORMER CONTROL 500VA 600V-120V
Also known as: 785901905691, 9070T500D5

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 600
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 500
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)