MP-Series Heavy Duty Electric Cylinders, Male Rod End, 304.8 mm (12"), 460VAC

Item #: 598123

Cat #: MPAI-B2300CV32A

UPC: 884951291201

Sign In or Register to view pricing and more.
Documents & Guides
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End, Frame Size = 64mm, Rod Stroke Length = 304.8 mm (12 Inch), 5 mm/rev Ball Screw (0.197 in./rev), 460 Volt AC, 128 SIN/COS Multi-turn ABS Encoder, No Brake, Front Face, Side Front, Bottom Front, and Rear Tapped Mounting Holes

Overview

MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End, Frame Size = 64mm, Rod Stroke Length = 304.8 mm (12 Inch), 5 mm/rev Ball Screw (0.197 in./rev), 460 Volt AC, 128 SIN/COS Multi-turn ABS Encoder, No Brake, Front Face, Side Front, Bottom Front, and Rear Tapped Mounting Holes
Linear motion applications using fluid power systems are often noisy and inefficient with limited control functionality. But with the MP-Series and TL-Series Electric Cylinders, your applications can experience flexible servo control providing both accurate positioning as well as forces which can build very quickly. These quiet, clean and energy-efficient piston rod actuators provide an excellent upgrade for your current systems. 
Also known as: 884951291201, MPAI-B2300CV32A

Specifications

Length: 12 in, 304.800 mm
Volts AC: 460
Type: Heavy Duty Cylinder
Size: 64 mm
Length: 12 in, 304.800 mm
Type: Heavy Duty Cylinder
Volts AC: 460
Size: 64 mm

Customer Reviews

No reviews for this product
(0)