Wireway Sweeping Tee Fitting 2-1/2" x 2-1/2"

Item #: 5981

Cat #: F22T

UPC: 783510131654

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Sweeping Tee Fitting, Size/dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

Overview

Wireway Sweeping Tee Fitting, Size/dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
Also known as: 783510131654, F22T

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Color: Gray
IP/NEMA Rating: NEMA 12
Height: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)