This product may not be available in all locations.
Pilot Device, 22mm, Lamp Block, Green, LED, M22, Front mount, 12-30V AC/DC
Item #: 598053
Cat #: M22-LED-G
UPC: 786685277585
Sign In or Register to view pricing and more.
Documents & Guides
Green LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
Overview
Green LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685277585, M22-LED-G
Specifications
Type: | Lamp Block |
Color: | Green |
Family / Style: | M22 |
Mounting: | Front |
Volts DC: | 30, 12 |
Primary Voltage: | 12, 30 |
Type: | Lamp Block |
Family / Style: | M22 |
Volts DC: | 30, 12 |
Color: | Green |
Mounting: | Front |
Primary Voltage: | 12, 30 |
Customer Reviews
No reviews for this product
(0)