Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 60A, 3P, Handle

Item #: 598047

Cat #: 194R-KJ60-1753-PY

UPC: 885630184326

Sign In or Register to view pricing and more.
Documents & Guides
AB 194R-KJ60-1753-PY FUSED DISCONNECT SWITCH

Overview

AB 194R-KJ60-1753-PY FUSED DISCONNECT SWITCH
Also known as: 885630184326, 194R-KJ60-1753-PY

Specifications

Type: Disconnect Switch, Fused, Enclosed
Mounting: Panel
Poles: 3
Color: Red/Yellow
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Enclosed
Poles: 3
Class: J
Amps: 60
Mounting: Panel
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)