Liquidtight Connector, Straight, 3", Malleable Iron

Item #: 59801
Cat #: 4Q-300
UPC: 783126617955
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 3-1/4 IN Width, 2-1/8 IN Height, Third Party Cer

Overview

OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 3-1/4 IN Width, 2-1/8 IN Height, Third Party Cer
Also known as: 783126617955, 4Q-300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)