![700 MCM to 2000 MCM Cold Shrink 700 MCM to 2000 MCM Cold Shrink](https://rexel-cdn.com/products/mmm7656t150.jpg?i=EE6396F5-D619-4CD4-9462-AF6DEA388BCF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1750 MCM - 2000 MCM @ 5 kV, 1500 MCM - 2000 MCM @ 8kV, 1250 MCM - 2000 MCM @ 15 kV, 900 MCM - 1750 MCM @ 25/28 kV, 700 MCM - 1500 MCM @ 35 kV, Cable Diameter Range: 1.53" - 2.32". For use with Shielded Cables.
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1750 MCM - 2000 MCM @ 5 kV, 1500 MCM - 2000 MCM @ 8kV, 1250 MCM - 2000 MCM @ 15 kV, 900 MCM - 1750 MCM @ 25/28 kV, 700 MCM - 1500 MCM @ 35 kV, Cable Diameter Range: 1.53" - 2.32". For use with Shielded Cables.
3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit includes a non-skirted, 1-piece termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007417767, 7656-T-150
Specifications
Color: | Black |
Allowable Gauge Range: | 700 - 1000 |
Color: | Black |
Allowable Gauge Range: | 700 - 1000 |
Customer Reviews
No reviews for this product
(0)