This product may not be available in all locations.
2
more

DIN Rail, Symmetrical, 35 mm x 7.5 mm x 1 m, Steel, Pre-Punched
Item #: 59796
Cat #: 9080MH339
UPC: 785901035701
Documents & Guides
DIN Rail, Symmetrical, 35 mm Wide x 7.5 mm Deep x 1 m Long, Galvanized Steel, Pre-Punched
Sign In or Register to view pricing and more.
Overview
DIN Rail, Symmetrical, 35 mm Wide x 7.5 mm Deep x 1 m Long, Galvanized Steel, Pre-Punched
Also known as: 785901035701, 9080MH339
Specifications
Length: | 1 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 7.500 mm |
Standards: | California Proposition 65 |
Length: | 1 m |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 35 mm |
Depth: | 7.500 mm |
Customer Reviews
No reviews for this product
(0)