Terminal Block, 10A Fused, 20A, 300V AC/DC, 2 Level, Gray, 4mm

Item #: 59792

Cat #: 1492-JD3FB

UPC: 662074734467

Documents & Guides
Terminal Block, 2 Level, 20 Amp, Feed Through, 10 Amp, Hinged Fuse Holder, 300 Volt AC/DC, 22 - 12 Awg, Gray, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Level, 20 Amp, Feed Through, 10 Amp, Hinged Fuse Holder, 300 Volt AC/DC, 22 - 12 Awg, Gray, 2.5 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3FB from Rockwell Automation® is a gray 8 x 76. 2 x 48 mm (0. 31 x 3. 0 x1. 89 IN) terminal block with one pole and screw connections. It is a two-level block with feed-through block circuit and hinged arm fuse circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734467, 1492-JD3FB

Specifications

Type: Terminal Block, Hinged Fuse Holder
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Hinged Fuse Holder
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)