This product may not be available in all locations.

Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120/110VAC Coil
Item #: 59788
Cat #: A200M1CAC
UPC: 786678231167
Documents & Guides
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 1, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Sign In or Register to view pricing and more.
Overview
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 1, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control
Also known as: 786678231167, A200M1CAC
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Type: | Starter |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Starter |
Amps: | 27 |
Phase: | 3 |
Size: | 1 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)