HOF CP253512B CONCEPT OI

Item #: 59785

Cat #: CP253512B

UPC: 783510151881

Sign In or Register to view pricing and more.
Documents & Guides
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Overview

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510151881, CP253512B

Specifications

IP/NEMA Rating: IP66
Material: Steel
Height: 9.840 in
Width: 13.780 in
Depth: 4.720 in
IP/NEMA Rating: IP66
Height: 9.840 in
Depth: 4.720 in
Material: Steel
Width: 13.780 in

Customer Reviews

No reviews for this product
(0)