Breaker, Molded Case, 3P, 20A, 480VAC, 250VDC, F Frame

Item #: 59784

Cat #: FAL34020

UPC: 78590142324

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 78590142324, FAL34020

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Standards: California Proposition 65
Poles: 3
Volts AC: 480
Standards: California Proposition 65
Volts DC: 250
Amps: 20

Customer Reviews

No reviews for this product
(0)