This product may not be available in all locations.
1
more
soft starter-ATS22-control 220V-power 230V(110kW)/400...440V(220kW)
Item #: 597835
Cat #: ATS22C41Q
UPC: 785901963899
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
soft starter-ATS22-control 220V-power 230V(110kW)/400...440V(220kW)
Overview
soft starter-ATS22-control 220V-power 230V(110kW)/400...440V(220kW)
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line or delta connection. It has a rating of 410A and 230V to 440V, a rated power up to 220kW (400V to 440V in supply line) and up to 355kW (440V in motor delta connection). It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901963899, ATS22C41Q
Specifications
Phase: | 3 |
IP/NEMA Rating: | IP00 |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP00 |
Customer Reviews
No reviews for this product
(0)