9/16" Hex Nut Driver, Insulated

Item #: 597780

Cat #: ND800CGXL

UPC: 696812014337

Sign In or Register to view pricing and more.
Documents & Guides
9/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"

Overview

9/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"
Also known as: 696812014337, ND800CGXL

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 9/16 in
Length: 6 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 6 in
Diameter: 9/16 in

Customer Reviews

No reviews for this product
(0)