1/2" Hex Nut Driver, Insulated

Item #: 597779

Cat #: ND700CGXL

UPC: 696812014245

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"

Overview

1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"
Also known as: 696812014245, ND700CGXL

Specifications

Diameter: 1/2 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 6 in
Diameter: 1/2 in
Length: 6 in
Type: Nut Driver, Insulated, Hollow Shaft

Customer Reviews

No reviews for this product
(0)