Safety Switch, 600A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 597769

Cat #: DT366URKNLC

UPC: 786685132860

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Non-Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685132860, DT366URKNLC

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)