This product may not be available in all locations.

Terminal Block, Screwdriver, with 3mm Blade
Item #: 59768
Cat #: 1492-N90
UPC: 662468447270
Documents & Guides
Terminal Block, Screwdriver, with Hardened 3 mm Blade
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-15 Fuse, 15 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 46000
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Terminal Block, Screwdriver, with Hardened 3 mm Blade
Also known as: 662468447270, 1492-N90
Specifications
Family / Style: | 1492 |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)