LED Module, 5"/6"

Item #: 597586

Cat #: RL560WH6830

UPC: 080083682027

Sign In or Register to view pricing and more.
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 7.3, Lumens: 600, Color Temperature: 3000K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. UL/cUL Listed for Wet Location – Shower Applications. Life: 50,000 Hours. Energy Star Rated.

Overview

5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 7.3, Lumens: 600, Color Temperature: 3000K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. UL/cUL Listed for Wet Location – Shower Applications. Life: 50,000 Hours. Energy Star Rated.
Also known as: 080083682027, RL560WH6830, CHINGON

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3050 (Warm White)
Wattage: 10
Volts AC: 120
Color: White
Dimmable: Yes
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: 3050 (Warm White)

Customer Reviews

No reviews for this product
(0)