3 LT R30 Step Cylinder Track Head Kit, Brushed Nickel

Item #: 597559

Cat #: TK340

UPC: 045923433405

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R30 - Step Cylinder Track Kit - 4 foot Track - Brushed Nickel

Overview

3 Light - R30 - Step Cylinder Track Kit - 4 foot Track - Brushed Nickel
Satco's TK340 75-watt R30 step cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433405, TK340

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Metal
Light Technology: Incandescent
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)