CUT MB816B200BTSD MTR BRKR, BR

Item #: 597551

Cat #: MB816B200BTSD

UPC: 782116938193

Sign In or Register to view pricing and more.
CUT MB816B200BTSD MTR BRKR, BR, 8/16 W/FTL, MB, 200A, BTM / TOP FEED, SURFACE

Overview

CUT MB816B200BTSD MTR BRKR, BR, 8/16 W/FTL, MB, 200A, BTM / TOP FEED, SURFACE
Also known as: 782116938193, MB816B200BTSD

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Length: 38 in
Width: 16 in
Depth: 7 in
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Length: 38 in
Depth: 7 in
Sockets: 1
Circuits: 16
Phase: 1
Width: 16 in
Spaces: 8
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)