Baseboard w/ RF Transceiver

Item #: 597546

Cat #: PC5020W31

UPC: 781052067301

50" 240V, 2000W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote
Sign In or Register to view pricing and more.

No associated products found.

Overview

50" 240V, 2000W White Baseboard Heater, On-board Digital Thermostat, Wirelessly Connects to Wall Mounted Remote
Also known as: 781052067301, PC5020W31

Specifications

Wattage: 2000
Length: 50 in
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Length: 50 in
Volts AC: 240

Customer Reviews

No reviews for this product
(0)