AB 1492-GS3G200 3 POLE HIGH DEN.

Item #: 597543

Cat #: 1492-GS3G200

UPC: 662072986226

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G200 3 POLE HIGH DEN. SLIM MINI.CB 20 A

Overview

AB 1492-GS3G200 3 POLE HIGH DEN. SLIM MINI.CB 20 A
Also known as: 662072986226, 1492-GS3G200

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 65
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)