12/2 MC Cable, Solid, Aluminum Flex, 2500'

Item #: 597539

Cat #: 68580012

UPC: 032886914485

Sign In or Register to view pricing and more.
Documents & Guides
12/2 MC Cable, Solid, Copper Conductor, 600V Black/ White with Green Ground, 12 AWG, THHN Wire, 2 Conductor, Armorlite, 2500 Foot Barrel

Overview

12/2 MC Cable, Solid, Copper Conductor, 600V Black/ White with Green Ground, 12 AWG, THHN Wire, 2 Conductor, Armorlite, 2500 Foot Barrel
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 032886914485, 68580012, barrel

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Color: Black/White
Volts AC: 600
Length: 2500 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)