Armorlite MC, 12/3 Solid (Black, White, Red) w/ #12 Green Ground, 2000'

Item #: 597538

Cat #: 68583412

UPC: 032886914621

Sign In or Register to view pricing and more.
Documents & Guides
Armorlite MC, 12/3 Solid (Black, White, Red) w/ #12 Green Ground, 2000 Foot Reel

Overview

Armorlite MC, 12/3 Solid (Black, White, Red) w/ #12 Green Ground, 2000 Foot Reel
Southwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly
Also known as: 032886914621, 68583412

Specifications

Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 2000 ft
Stranding: Solid
Color: Black/White/Red
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Length: 2000 ft
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)