Contactor, Miniature, 5A, 4P, 240VAC Coil, 2NO/2NC Contacts

Item #: 597535

Cat #: 100-K05KA200

UPC: 662074493951

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 240 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Main Contacts

Overview

Contactor, Miniature, 5 Amp, 4-Pole, 240 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Main Contacts
Also known as: 662074493951, 100-K05KA200

Specifications

Type: Contactor, Miniature
Volts AC Control: 240
Amps: 5
Poles: 4
Family / Style: 100-K
Type: Contactor, Miniature
Amps: 5
Family / Style: 100-K
Volts AC Control: 240
Poles: 4

Customer Reviews

No reviews for this product
(0)