MOLDED CASE CIRCUIT BREAKER 480V 40A

Item #: 59752

Cat #: FAL34040

UPC: 78590142332

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 480V 40A,40 A,480 V AC,50/60 Hz,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 480V 40A,40 A,480 V AC,50/60 Hz,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA
Also known as: 78590142332, FAL34040

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Standards: California Proposition 65
Poles: 3
Volts AC: 480
Standards: California Proposition 65
Volts DC: 250
Amps: 40

Customer Reviews

No reviews for this product
(0)