75A19 IF/RS 120V (PK X 24)

Item #: 597393

Cat #: 01235S

UPC: 726585012350

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS 120V (PK X 24), 75 Watts, 120 Volts, 815 Initial Lumens, 2850 K, 100 CRI, A19 Shape, 2.38 IN Dia, 4.44 IN Long, A19 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 75A19 IF/RS 120V (PK X 24), 75 Watts, 120 Volts, 815 Initial Lumens, 2850 K, 100 CRI, A19 Shape, 2.38 IN Dia, 4.44 IN Long, A19 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585012350, 01235S

Specifications

Lumens: 815
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 815
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 75
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)