1/2 IN STR CONN LFMC INSUL

Item #: 59734

Cat #: 4Q-50T

UPC: 783126617207

Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, 1-1/2 IN H
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, 1-1/2 IN H
Also known as: 783126617207, 4Q-50T

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)