Wrieway Reducer, 6x6

Item #: 597314

Cat #: F66T3R44R

UPC: 783510437893

Documents & Guides
Wireway Reducer, Material: Steel, Dimensions: 6" x 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Reducer, Material: Steel, Dimensions: 6" x 6"
Lay-in Painted Galvanized Reducers are used to reduce to a smaller wireway size.
Also known as: 783510437893, F66T3R44R

Specifications

Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)