Fuse Holder, with Blown Fuse Indication, UL Class CC, 30A, 600VAC

Item #: 5973

Cat #: 140F-D3C-C30L

UPC: 781180832772

Documents & Guides
Fuse Holder, with Blown Fuse Indication, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, with Blown Fuse Indication, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount
Compatible with Bulletin 140M accessories, Allen-Bradley® Bulletin 140F fuse holders are lockable in the open position. Catalog item from Rockwell Automation® is a 30 A, 600 VC, 200 kA 140F fuse holder. It has LED blown fuse indication.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180832772, 140F-D3C-C30L

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)