Disconnect Switch, Fusible, NEMA 3R/5/12, 100A, 3P, 240VAC, with KO

Item #: 597288

Cat #: H323A

UPC: 785901480365

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/5/12, 100 Amp, 3-Pole, 240 Volt AC, with Knock Outs

Overview

Disconnect Switch, Fused, NEMA 3R/5/12, 100 Amp, 3-Pole, 240 Volt AC, with Knock Outs
Also known as: 785901480365, H323A

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)