This product may not be available in all locations.
3
more

Breaker, 100A, 3P, 120/240V, 10 kAIC, Q-Line Series
Item #: 59724
Cat #: THQL32100
UPC: 783164012163
Documents & Guides
100 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012163, THQL32100
Specifications
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 100 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)