Breaker, Molded Case, 3P, 60A, 480VAC, 250VDC, F Frame

Item #: 59723

Cat #: FAL34060

UPC: 785901423386

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901423386, FAL34060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)