Lighting Contactor, 3P, 30A, 120VAC Coil, Open, Magnetically Latch

Item #: 59721

Cat #: A202K1CA

UPC: 786678231815

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Magnetically Latcjed Lighting Contactor, 3-Pole, Normally Open Contacts, 30 Amp, 120 Volt AC Coil, Open, Box Lugs

Overview

NEMA Magnetically Latcjed Lighting Contactor, 3-Pole, Normally Open Contacts, 30 Amp, 120 Volt AC Coil, Open, Box Lugs
Also known as: 786678231815, A202K1CA

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Magnetic Latch, Lighting Contactor
Mounting: Surface
Amps: 30
Volts AC Control: 120
Type: Contactor, Magnetic Latch, Lighting Contactor
Amps: 30
Poles: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)