5IN TRIM FRSTLENS CLCTR SHOWER

Item #: 597183
Cat #: 212N-SC
UPC: 661209319029
Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in, 212N Series, Frosted Lens, Clear Ctr Trim

Overview

Juno 5in, 212N Series, Frosted Lens, Clear Ctr Trim
Also known as: 661209319029, 212N-SC

Specifications

Color: Satin Chrome, Frosted
Diameter: 5 in
Type: Wet Location
Color: Satin Chrome, Frosted
Type: Wet Location
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)