1/2 IN STR CONN LFMC W/LUG

Item #: 59717

Cat #: 4Q-50LT

UPC: 783126617245

Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 1-7/8 IN Width, 1-3/8 IN Height, 1-3/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 1-7/8 IN Width, 1-3/8 IN Height, 1-3/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Also known as: 783126617245, 4Q-50LT

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)